Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lysine Gun Free

Spray Direction
Universal formula
Air Pressure
1 to 4
Cup Capacity (L)
1.6
Nozzle Diameter (phi mm)
6
Air Consumption (L/min)
25
Weight (g)
920
Material
Brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-E 09917372 159.99 SGD
N/A
ADD TO CART

Related Products