NoteBuy more than* S$200* and get FREE SHIPPING

Lysine Gun Free

3.67 (3)
Purpose
Construction paint
Compatible Paint Material
Texture, mortar (small, coarse material)
Compatible Air Compressor (kw)
0.75 or more
Spray Direction
Universal type
Operating Air Pressure (MPa[kgf/cm2])
0. 29 [3] (standard)
Nozzle Diameter (phi mm)
[Paint nozzle] 3.8/6.0/7.0 [Air nozzles] 1.5
Air Consumption (L/min)
76
Capacity (L)
2
Weight (g)
660
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MG-2D 09917381 189.90 SGD
Shipped after 2016-12-12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Blowing work
5
From Japan
On 2015-04-10 14:22:34
Since the manufacturer goods no problem.
This review is about item#09917381.
Spray
5
From Japan
On 2014-09-28 12:49:45
Cheap and good usability in spite of an affordable price, is not tired arm lightly because the container is plastic.
Blowing
1
From Japan
On 2014-09-02 18:06:50
In fact navy color container is made of plastic blue? become. Image it and mistakenly that it is made of aluminum or iron in the silver color.

Related Products