Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Item.# Sales Price Availability Qty.
Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Mainly used for prevention of indoor dirt on repair receipt vehicles.
4
From Japan
On 2017-08-17 13:40:58
Previously, when using a product with a thickness of 15 μm, I just cut it off trying to install it and it was not used at all, but this cover is definitely for now as it is 30 μm thick I have not cut it. I would like to continue using it if it is in good condition.
This review is about item#9917521.
When you keep your car
3
From Japan
On 2016-05-24 17:21:43
Cha is soon with rubber with high probability. I will be fine if I do not move the car.
This review is about item#09917521.
We are using it as a handle of the car you kept.
5
From Japan
On 2016-03-30 14:58:48
Vinyl is not too thin, rubber is also solid and very convenient.
This review is about item#09917521.
During vehicle maintenance
4
From Japan
On 2015-06-15 15:09:36
Still, one in 10 is defective, but I'm satisfied well.
This review is about item#09917521.
To your car.
4
From Japan
On 2014-10-06 14:01:45
I can use it without breaking it. If I bought another handle cover before, I got rubber soon, so I did not use it at all so I decided to do it if it is a little cheaper or better.
This review is about item#09917521.
Vehicle protection
4
From Japan
On 2014-07-12 15:05:48
I am using it for imported cars, but there are not particularly inconvenient points.
This review is about item#09917521.
Used when you keep your car.
5
From Japan
On 2014-06-12 14:09:28
The texture is better than MonotaRO made. I think that it is suitable for the price.
This review is about item#09917521.
Prevention of dirt on the steering wheel
5
From Japan
On 2014-05-01 18:28:57
Quality is good for the price and it fits tightly to the steering wheel. Speaking of improvements, if the cover is defeated, it will be great if rubbers come off and come a little more.
This review is about item#09917521.
Preventing dirty cars of customers who have kept in repair · vehicle inspection etc.
5
From Japan
On 2014-03-14 20:19:59
I used the MonotaRO brand thing, but this one is better by far. Although the price difference is about 500 yen difference, it will last longer than that. It is economical to use many times. The MonotaRO brand was completely out of rubber from the beginning.
This review is about item#09917521.
Cover when delivering processed parts
5
From Japan
On 2013-12-06 13:21:47
Previously I used items of the MonotaRO brand, but this item is more solidly built. It is best if you set the number of entering to 100 and the unit price goes down a little.
This review is about item#09917521.

Related Products