Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Floor Sheet, Drivers Sheet

4.40 (5)
Dimension (mm)
420x530
Thickness (mm)
0.05
Material
Polyethylene + calcium carbonate included
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(500Sheet) 1 R11-B 09917476 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
After car cleaning
5
From Japan
On 2017-11-18 15:23:32
I use it as a foot mat after car cleaning. There are many and it is affordable
This review is about item#9917476.
Delivery time after car cleaning
5
From Japan
On 2017-09-05 09:29:17
Material is also thick and has a firm feeling. Even when used it is easy to use.
This review is about item#9917476.
When delivered, on the floor mat cover of the car
5
From Japan
On 2015-08-26 17:18:04
Although I saw a lot of other companies, I bought it because it is cheaper than price and it is peaceful Momotaro. Quality is also good for the second purchase
This review is about item#09917476.
Indoor cleaning
3
From Japan
On 2013-06-19 14:15:00
I bought 50 sheets, but this time I made it to 500 sheets. It is profitable. Because footwear is safe, foot mats will buy this.
This review is about item#09917476.
Delivery time
4
From Japan
On 2009-09-20 10:18:28
Because it is a roll type, it is easy to get rid of when you cut it, so please do something.
This review is about item#09917476.

Related Products