Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Paper Mat

3.80 (5)
Dimension (mm)
400x550
Material
High quality paper (110g specification)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(200Sheet) 1 R11 09917503 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Automobile
5
From Japan
On 2016-11-18 09:33:32
Please do not suddenly handling the end to have bought up to now
This review is about item#9917503.
After the auto repair, the car outside the cleaning has been completed
4
From Japan
On 2016-04-13 15:28:49
Previously also use such products, if you buy I think this thing with a little of the change, was disappointed in exactly the same as the ones previously used. Since the ones that are displayed footprint is in the gradient, but I purchased I think that the previous ones and different .... No mistake, even taking pictures of products, you want to display. Consumers, thank you so can not be confirmed only image only.
This review is about item#09917503.
Car maintenance
3
From Japan
On 2012-09-03 00:01:27
Price than what was used until now is about half, but it is not durable. I'm a good sunny day, but, such as after a car wash, torn and tattered when wet even a little, you mess the carpet.
This review is about item#09917503.
Car delivery before cleaning
3
From Japan
On 2011-07-10 17:37:01
Or shall become a little more inexpensive because it nor are waterproof paper
This review is about item#09917503.
For car test drive
4
From Japan
On 2009-05-12 12:18:23
I thought what would tear more easily, is surprisingly hard to tear.
This review is about item#09917503.

Related Products