Buy more than* S$200* and get FREE SHIPPING

Engine Cleaner, Screw Type

4.40 (5)
Purpose
Cleaning the engine room, etc.
Discharge Volume of (mL/min)
190
Paint Supply System
Suction system
Air Blast Distance (mm)
250
Indispensability Compressor (kw)
0.75
Air Pressure (Mpa)
0.4
Paint Nozzle Caliber (phi)
1.4
Pattern Shape
Round
Air Consumption (L/min)
106
Weight (g)
330
TRUSCO Part Number
103-5452
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-61 09917844 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-07-12 19:37:27
It was good to be able to inject wash oil etc.
This review is about item#09917844.
Cleaning oil dirt parts
4
From Japan
On 2016-06-26 20:19:15
Since the attachment part of the air coupler was a male screw, I could not use it immediately after arrival and wanted to describe the air chuck as an attention of the product. I think that it is good as a product.
This review is about item#09917844.
Machine cleaning
5
From Japan
On 2015-12-11 17:02:27
The quality does not depend on the liquid suction hose, but other points can be used with confidence in Japan. A nipple is required in the mounting hole. Does not it become standard equipment?
This review is about item#09917844.
Parts, machine washing etc.
3
From Japan
On 2015-10-28 16:46:04
There seems to be a one-touch switching type with other similar products, but maybe it is better to be able to adjust the liquid volume with the same gun with a ball valve etc. with one touch.
This review is about item#09917844.
Agricultural machinery rust prevention
5
From Japan
On 2015-06-10 13:02:49
It is easy to use because it is also possible to adjust the cleaning solution, it will not be possible to tighten the adjustment screw if the falling drops are concerned. I will buy the same thing broken again. Well, I do not think it will break ...
This review is about item#09917844.

Related Products