Buy more than* S$200* and get FREE SHIPPING

Engine Cleaner, One-Touch

4.00 (3)
Purpose
Washing and drying
Paint Supply System
Suction system
Air Blast Distance (mm)
250
Indispensability Compressor (kw)
0.75
Air Pressure (Mpa)
0.4
Paint Nozzle Caliber (phi)
1.4
Fluid Discharge Rate (mL/min)
190
Pattern Shape
Round
Air Consumption (L/min)
106
Weight (g)
330
TRUSCO Part Number
276-5659
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-65 09917853 66.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Dirt Removal
4
From Japan
On 2017-03-30 15:37:07
Since the same thing became old, it is a brand new exchange. I am used to it.
This review is about item#9917853.
Dirt removal during product manufacturing
5
From Japan
On 2016-09-13 19:19:03
One of the two used previously was about 10 months, the second one was made in China, it smelled like oil for a long time, and the air did not come out in two months. I searched for a stable thing made in Japan, and I searched Kinki Manufacturing Co. seems to be manufactured for a long time so I bought it. Usability is good, both air and water are coming out firmly, and I use it with peace of mind.
This review is about item#9917853.
Cleaning of agricultural machinery etc.
3
From Japan
On 2014-04-16 13:47:06
I did not understand the meaning of the one touch type and purchased it (I thought that probably the air connection plug is attached because it is a one touch type, but I purchased it later without it). What is the difference between screw type and one touch type?
This review is about item#09917853.

Related Products