Buy more than* S$200* and get FREE SHIPPING

WAKABA Middle Roller

5.00 (1)
Purpose
For smooth and for multi purpose use
Compatible Handle
Various handles for middle type and small type
Size (inch)
7
Trim Length (mm)
13
Type
Middle
Material
(Major) polyester (Organization) woven
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7M-WAB 38630356 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exterior wall painting
5
From Japan
On 2016-06-15 18:05:27
Small scattering
This review is about item#38630356.

Related Products