Buy more than* S$200* and get FREE SHIPPING

WAKABA Middle Roller

Purpose
For smooth and for multi purpose use
Compatible Handle
Middle type Small type combined handle various
Size (inch)
7
Trim Length (mm)
8
Type
Middle
Material
(Main) Polyester 
...see all
Product Options
ADD TO CART
Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For smooth and multi purpose use 1PC 1 7M-WAC 09918072 -
Discontinued
[x]
- 1PC 1 7M-WAC 38630347 12.22 SGD
Shipped after 2017-06-27
ADD TO CART

Related Products