Buy more than* S$200* and get FREE SHIPPING

WAKABA Middle Roller

Purpose
For smooth and for multi purpose use
Compatible Handle
Middle Type, Small Type Combination various Handles
Size (inch)
7
Trim Length (mm)
20
Type
Middle
Material
(Main) polyester (organization) Woven
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7M-WAA 38630365 14.99 SGD
In stock
ADD TO CART

Related Products