Buy more than* S$200* and get FREE SHIPPING

WAKABA Small Paint Roller

5.00 (1)
Trim Length (mm)
8
Type
Small
Application
For smooth and for multi purpose use
...see all>
Product Options
ADD TO CART
Size (inch) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 (Main) polyester (organization) Woven 1PC 1 6S-WAC 38630295 8.99 SGD
In stock
4 (Major) polyester (Organization) woven 1PC 1 4S-WAC 38630286 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2016-04-27 20:44:55
The inclusion of paint is good, it is easy to coat evenly.
This review is about item#38630295.

Related Products