Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

WAKABA Small Paint Roller

5.00 (2)
Compatible Handle
Various handles for middle type and small type
Trim Length (mm)
13
Type
Small
Material
(Major) polyester (Organization) woven
Application
For smooth and for multi purpose use
...see all>
Product Options
ADD TO CART
Size (inch) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 354-1410 1PC 1 4S-WAB 38630304 7.99 SGD
In stock
6 354-1657 1PC 1 6S-WAB 38630313 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When painting iron part
5
From Japan
On 2017-06-12 17:25:08
I think that it can be said that it is the strongest roller if considering the cost performance regarding the iron part as well. The scattering is also less, the mochi is also very good.
This review is about item#38630304.
Repainted water-based silicone resin coating of mortar wall etc.
5
From Japan
On 2015-11-05 14:51:15
The inclusion of the paint is easy to paint well In addition, the durability is good and entering of paint is good also in the old ground of ricin. I would appreciate it if there is a setting for bulk buying in terms of price.
This review is about item#38630304.

Related Products