Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

WAKABA Small Paint Roller

5.00 (3)
Compatible Handle
Various handles for middle type and small type
Trim Length (mm)
20
Type
Small
Material
(Major) polyester (Organization) woven
Application
For smooth and for multi purpose use
...see all>
Product Options
ADD TO CART
Size (inch) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 354-1401 1PC 1 4S-WAA 38630322 8.99 SGD
In stock
6 354-1649 1PC 1 6S-WAA 38630331 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exterior wall painting
5
From Japan
On 2016-08-29 11:41:23
Very nice! I do not need the power and get wet cleanly.
This review is about item#38630322.
Painting of metal surface
5
From Japan
On 2014-11-08 13:37:47
The price is a bit high, but the good finish and workability are outstanding. If you are a professional, we recommend using it.
This review is about item#38630322.
Painting work
5
From Japan
On 2013-08-06 15:23:29
Even with the rough surface, it does not fit in the optimum amount for the foldable plate that can be easily applied
This review is about item#38630322.

Related Products