Buy more than* S$200* and get FREE SHIPPING

WAKABA Regular Roller

4.50 (2)
Trim Length (mm)
13
Type
Regular
Material
(Main) polyester, (organization) Woven
...see all
Product Options
ADD TO CART
Size (inch) Purpose Compatible Handle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Purpose Compatible Handle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 - Regular type handle 1PC 1 9WAB 38630383 14.01 SGD
In stock
7 For smooth and for multi purpose use Rollers Handle Regular Type 1PC 1 7WAB 38630374 11.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Floor paint
5
From Japan
On 2016-04-08 18:21:50
No problem
This review is about item#38630374.
The application of the concrete surface impregnation material
4
From Japan
On 2014-10-30 18:13:55
Surface impregnation material used in the liquid material, but there was a coating work to the ceiling surface, less dripping, and it can be said that it is products that are suitable for material glue also well similar work. Among the other of polyester resin specification, ease of use was the best.
This review is about item#38630374.

Related Products