Buy more than* S$200* and get FREE SHIPPING

Air Compressor with DC Light

3.67 (3)
Catch-Phrase
CONVENIENT DC POWER COMPRESSOR WITH LED LIGHTS!
Hose Length (mm)
520
Input Power
Cigar socket
Fuse
10A
Continuous Opreration Time (min)
10
Power Cord (m)
3.3
Dimensions (Width W x Depth D x Height H) (mm)
200 x 156 x 70
Input Voltage (V)
DC12
Maximum Working Pressure
450kpa
Weight (kg)
1
Accessories
4 Adapter (for bicycles, for small leisure,for large .small ball, for needle)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.492 09918492 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Air pressure adjustment for work, private cars.
2
From Japan
On 2014-03-19 16:44:54
Switch arrangement is slightly different from photo. Moreover, the adapter for the bicycle attached with the photograph is not attached. Although the hose and the power cord can be stored in the main body, once the power cord is put out it can not store the power cord. It is strange how it fits. Air removal is convenient when there is excess air. Since the power supply coat is barely a length with a compact car (fit shuttle), the power coat may not reach in the one box car.
This review is about item#09918492.
Car tire inflatable
5
From Japan
On 2013-12-24 10:14:03
easy to handle. Air pressure gauge points slightly higher.
This review is about item#09918492.
Tire inflation
4
From Japan
On 2011-09-21 17:20:13
I used the same maker (№ 951) for a few years at a bargain sale of a home center before, but since it was broken, I replaced it. Since we have three cars, we will change from summer tire to winter tire in spring and autumn so we are utilizing it because it is difficult to put air in the stand. It seems power is different from the previous type and it enters in a short time. But it seems that the sound is getting bigger because the size got bigger. Since it does not have a problem in function, I will put up with the sound. It was nice that the price was cheap. Shipment also arrived two days after ordering.
This review is about item#09918492.

Related Products