Buy more than* S$200* and get FREE SHIPPING

Energy-saving multi-purpose lights "5ECO"

5.00 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
About 8,000
Rated Input Voltage (V)
100
Cycle(Hz)
50/60
Accessories
Slim ramp Inter job one power cord, mounting bracket and screws
...see all>
Product Options
ADD TO CART
Rated Input Current (A) Dimensions (Height H x Width W x Depth D) (mm) Power Consumption (W) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Input Current (A) Dimensions (Height H x Width W x Depth D) (mm) Power Consumption (W) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.38 40x873x19 21 350 ( lamp included) 1PC 1 TBL-21W/5N 09918395 50.99 SGD
In stock
0.125 40x313x19 8 140 (including lamp) 1PC 1 TBL-08W/5N 09918377 29.99 SGD
In stock
0.25 40x573x19 14 260 (including lamp) 1PC 1 TBL-14W/5N 09918386 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Used as a fluorescent lamp of individual learning booth installed in the classroom
5
From Japan
On 2017-11-20 15:17:27
I chose an item with price and functionality. Brightness, the position of the switch, and the reputation from the students are excellent.
This review is about item#9918386.
Sign light in the sign
5
From Japan
On 2017-11-08 09:06:37
Because the light of the signboard is dark, I purchased two. CP is very satisfied.
This review is about item#9918395.
We are using as a working light.
5
From Japan
On 2016-12-01 14:50:07
It is light and easy to use. It is easy to escape when the code is used a little.
This review is about item#9918386.
Ideal for light up of shop front showcase ♪
5
From Japan
On 2016-11-15 15:04:48
Compact, light, easy to use and easy to install! LED is not enough brightness and price is also expensive so we selected this item. It can also be exchanged for light permanent use so it is cheap ~ ♪
This review is about item#9918395.
Kitchen light
5
From Japan
On 2016-05-19 17:45:55
It's so thin and has enough light intensity that you can use it well for kitchen hand lights. Although it may be difficult to remove the transparent cover, you can do it if you catch the trick.
This review is about item#09918395.
Water heater
5
From Japan
On 2016-04-13 19:13:20
The bathroom was old and it was an incandescent light. At the time of preparing the tea ceremony, the amount was not well seen and there was a spill. It is small, easy to use, it is stopped with a clip type, so it's very good to be removable as needed.
This review is about item#09918377.
Lighting of workbench
5
From Japan
On 2015-04-30 14:56:59
Even though it is simple and slim, there is sufficient brightness and it is very satisfying.
This review is about item#09918395.
For installation in a narrow place
5
From Japan
On 2015-01-22 14:50:18
It is lightweight, easy to handle, design is also compact and I like it. It is also good to be connected ♪
This review is about item#09918377.
Inner lighting inside the storehouse
5
From Japan
On 2014-09-02 22:41:48
Installation is completed, putting the switch on will not turn on! I also checked the wiring, but there is no mistake. After all, I was stabbing the fluorescent light. I turned on the fluorescent light twisted 45 degrees as it was. What is the state like when all the Five Eco is in such a state? Well, it was a good experience.
Board assembly
5
From Japan
On 2013-07-18 05:41:31
I bought it for additional lighting of the workbench. I installed it at a height of 1 m from the desk, but it became easier to work brightly.
This review is about item#09918386.