Buy more than* S$200* and get FREE SHIPPING

Oil-Pressure Lowdown Jack

2.83 (6)
Catch-Phrase
Perfect for the exchange of lowdown car tires!
Size (phi mm)
(Saddle) 55
Handle Length (mm)
500
Lowest Position (mm)
Saddle 1 piece o'clock abbreviation 80/saddle 2 piece o'clock abbreviation 110
Highest Position (mm)
Saddle 1 piece o'clock abbreviation 330/saddle 2 piece o'clock abbreviation 360
Dimensions (Width W x Depth D x Height H) (mm)
530x214x140
Capacity (t)
2
Operating Temperature Range (deg C)
-20 - 60
Weight (kg)
About 11
Stroke (mm)
About 250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-70 09918666 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 2.83
6 Customer Reviews
The reviews are automatic translation.
Lifting iron products
1
From Japan
On 2017-06-06 15:42:04
Today I jacked up the product of 3t with 2t jacks, but it was deformed and it became useless.
This review is about item#9918666.
When car maintenance
5
From Japan
On 2016-04-27 14:44:51
It is a replacement. I can use it without problems.
This review is about item#09918666.
Replacement of tires at the time of sales car season.
5
From Japan
On 2015-09-03 14:06:03
It is easy to use as it is! It's light and good.
This review is about item#09918666.
For passenger car tire replacement
1
From Japan
On 2011-10-26 18:33:00
When the goods arrived, as soon as they opened it the casters were disengaged (appearance with an unpleasant premonition also from the appearance). Even trying to reassemble the ball bearing lack. I am afraid of this summer in storage and do not feel like raising a car.
This review is about item#09918666.
Tire change, oil change
2
From Japan
On 2011-06-27 07:10:18
I think that there is no choice because it is small, but the stroke when raising is not very light. It suddenly goes down when you lower it. It is difficult to slowly lower it even if you open the release valve considerably. It also enters cars with low car height, and it functions as a jack.
This review is about item#09918666.
Tire exchange
3
From Japan
On 2011-03-07 08:15:41
Please attach it to the jack attachment side if it is attached. It can not be helped even if there are two of them. I would like to return it if possible.
This review is about item#09918666.

Related Products