Buy more than* S$200* and get FREE SHIPPING

Double Head Grinder

4.57 (14)
Grindstone Inner Diameter (mm)
12.7
Rated Usage Time (min)
30
Body Dimensions (Width x Depth x Height) (mm)
350 x 205 x 230 I (except light)
Grinding Wheel Diameter (phi mm)
150
Power Source (single phase/V)
100
Cord Length (m)
2
Revolution (min-1[r.p.m])
(50/60)3000/3600
...see all
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number AS ONE Part Number Grinding Wheel Thickness (mm) Power Consumption (W) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number AS ONE Part Number Grinding Wheel Thickness (mm) Power Consumption (W) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.2 336-9153 1-7428-01 19/6.4 300 4.2 1PC 1 TG-151 09918973 153.75 SGD
Shipped after 2017-05-29
8.9 379-9336 - 19 270 4 1PC 1 TG-61 09918964 100.65 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
Polishing of the cutting edge of 斫Ri machine
4
From Japan
On 2016-04-17 15:10:31
Does not have the heat since the rotation is slower than sharpen baby Thunder, is the satisfaction that point. If what you say and improvements, by adjusting the angle of the workpiece rest, if you can fix the cutting edge at that angle, the best
This review is about item#09918964.
For polishing
5
From Japan
On 2016-03-30 19:07:41
We are satisfied.
This review is about item#09918973.
Polishing of drill
5
From Japan
On 2015-12-20 00:35:17
It is using the polishing of drill of about 3mm ~ 12mm. Since shine the light from the desired position, easy to see even when sharpening a thin drill, usability is good.
This review is about item#09918964.
Polishing of tungsten for welding
5
From Japan
On 2015-11-26 11:26:42
Because it is only for polishing small diameter tungsten, the general double-headed grinder is too overstated. This product should be compact and inexpensive.
This review is about item#09918964.
Mainly polishing drills
3
From Japan
On 2015-02-11 17:16:37
I bought it because I wanted to sharpen a single letter drill. Compared to the 100 W class in the home center, 270 W of this machine was sufficient horsepower, and it was possible to use deburring and chamfering work besides drill polishing sufficiently. Unfortunately, the fixing of the grinding stone on one side was insufficient and the vibration was great. It is recommended to check each part before use.
This review is about item#09918964.
For electrical work
3
From Japan
On 2014-11-09 17:49:43
The sound is quiet. Someone wrote it, but it would be nice if there was a lamp SW. I do not use a lamp much, but I attached the SW to the lower part of the back.
This review is about item#09918964.
Polishing of drill bits and tungsten of TIG welding
5
From Japan
On 2014-10-14 10:32:25
I thought it was cheaper but it was satisfactory enough.
This review is about item#09918964.
Drill polishing
5
From Japan
On 2014-07-27 08:57:07
I am satisfied with both price and performance. Because it has a light, it is easy to work even when sharpening a thin drill.
This review is about item#09918964.
Bali picking, chamfering
5
From Japan
On 2014-07-18 19:42:47
I could scrape more firmly than I expected. Horsepower is enough. It is useful for deburring and chamfering work.
This review is about item#09918964.
To scrape iron
5
From Japan
On 2014-06-18 13:14:50
Ryobi's products are easy to use and excellent. Same day shipping is also helpful.
This review is about item#09918964.

Related Products