Buy more than* S$200* and get FREE SHIPPING

Digital Scales

2.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Not waterproof. When measure-weight, please hang on a hook., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Not waterproof. When measure-weight, please hang on a hook., This product is manufactured in Japanese standards. Please check the specification before you order., Not waterproof. When measure-weight, please hang on a hook., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Not waterproof. When measure-weight, please hang on a hook.
Purpose
Used for luggage weighing, Used for luggage weighing, Used for luggage weighing, Used for luggage weighing
Auto Power-off
0-19 Minutes (can be set in 1-minute increments)
Operating Environment
0 To 40degreec (humidity less than 85%)
Scale Interval
/10g(0 - 10kg) /20g(10 - 20kg)
Display
Character height 14 mm double-sided display
Power
CR-2032 LITHIUM BATTERY x2
Weighing (kg)
20
Weight (g)
220 (battery not included)
Dimension (mm)
133x65x28
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 70109 09918763 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Confirming the weight of products sold
4
From Japan
On 2018-03-14 15:02:32
It is convenient and easy to use, but because it consumes quickly for button batteries, it is better to prepare spare batteries.
This review is about item#9918763.
Weight measurement, etc.
3
From Japan
On 2017-09-26 15:15:20
It is very common. There seems to be strength as it is. How to use the button is easy if you look at the manual, but it is hard to understand intuitively and you are puzzled if you try to use it occasionally. I want you to make it simpler.
This review is about item#9918763.
For weight measurement of electronic parts
5
From Japan
On 2015-10-27 15:35:35
It will be shaken by hand, but it can be measured firmly by fixing 1 g unit.
This review is about item#09918763.
Unavailable
1
From Japan
On 2010-06-30 13:36:26
As mentioned above, since the battery has only two months, it can not be used continuously. By interacting with the manufacturer, I received a substitute battery in February, but in April my battery ran out. After reporting the matter to the manufacturer, I received an alternative item at the beginning of May, but after a while the battery deterioration indication came out in less than 2 months. I will abandon the continuous use after renewing the battery as it is. I would like to ask how to respond, thank you very much.
This review is about item#09918763.
Shipping weight check
1
From Japan
On 2010-02-09 14:10:14
Two months after purchase, despite several uses, the battery voltage dropped and it became unusable already. If the battery exhaustion is so severe, it will not bother to continue using it.
This review is about item#09918763.

Related Products