Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cable Protector

4.95 (20)
Caution
Cables not attached
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Length (m) Height (mm) Color Width (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Length (m) Height (mm) Color Width (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1 16.5 Black / Black 50 Soft PVC (polyvinyl chloride) 363-6151 1PC 1 10phix1m 09918937 16.99 SGD
In stock
20 5 25 Black / Yellow 100 FLEXIBLE PVC (POLYVINYL CHLORIDE) 342-8273 1PC 1 20phix5m 37560117 179.99 SGD
In stock
10 5 16.5 Black/black 50 FLEXIBLE PVC (POLYVINYL CHLORIDE) 363-6186 1PC 1 10phix5m 09918946 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.95
20 Customer Reviews
The reviews are automatic translation.
For wiring protection of the entrance approach!
4
From Japan
On 2018-04-17 17:51:32
Used to protect the wiring of the entrance approach! It was good to cut easily.
This review is about item#9918937.
Wiring hark of external signboard
5
From Japan
On 2017-11-16 14:29:43
It is easy to insert wiring Easy to lighter I also want to purchase.
This review is about item#9918937.
Used for temporary wiring equipment in case of disaster
5
From Japan
On 2017-11-02 14:46:38
When a disaster occurs, temporary places are established, but the wiring connected to each communication equipment and electronic equipment is highly likely to be disconnected by trainees going and leaving. Such a protector has many purposes for temporary place, and it is used not only personal but also organizationally in large quantities. Among them, I bought this product which seems to be built firmly cheaply, it is used for private use. For the moment, it's been a week since I bought it, but I have no problem at all. As the temporary color is dark, if it can be used for half a year, it seems to be a product with ten functionalities.
This review is about item#9918937.
There is a road through which the car passes frequently between the power supply and the work place and it is used to protect the cap tire cord of the electric drum
5
From Japan
On 2017-10-14 17:26:52
Thanks to that, I was able to engage in work with confidence and I was able to finish earlier than planned.
This review is about item#9918946.
Nissan Reef charging cable for road cross protection
5
From Japan
On 2017-09-29 06:53:22
It was robust and very easy to work. Items that can be purchased in small units (5 m) were saved by cost.
This review is about item#09918946.
It is used for outdoor cable processing.
5
From Japan
On 2017-08-08 21:05:40
It had moderate weight and was not blown off by the wind. It is an excellent product.
This review is about item#9918937.
Air hose curing in FRP processing workplace
5
From Japan
On 2017-04-05 17:15:32
Often I stepped on a hose while a semi-cured resin was attached to my shoes, and I often say that it cracks when I press the resin when it cures, so far I have replaced cardboard on an air hose and regularly exchanged cardboards Although it solved all with this. The softness of the rubber was exquisite, it was difficult to add habit and it reached bent halfway but it was straight and returned to flat in one day at normal temperature in winter. If it is a gentle curve it will not float inside. Since it is soft rubber, when using an air hose air will stop if you keep stepping on with a car etc. I think that it can not bear the collapse of hard metal, but because it protects us from dirt and abrasion enough, my It is the best item for its purpose of use.
This review is about item#9918937.
Ideal for places where people walk, such as provisional routing of optical cables
5
From Japan
On 2017-03-03 18:10:33
One, 5 meters, but I also want 10 meters. If curves can be prepared, it is much better, for example, if there is a V incision next to the edge, or even curves are originally right, left etc.
This review is about item#9918946.
Used to cross the power cord reel on the street
5
From Japan
On 2017-03-01 17:01:36
It can be mounted easily, it can be taken up directly on a cord reel and is also convenient.
This review is about item#9918937.
Crossing the power line road
5
From Japan
On 2016-12-16 17:07:53
Workability was good and construction was easy. Also, even when the vehicle passes through it, there is little vibration.
This review is about item#37560117.