Buy more than* S$200* and get FREE SHIPPING

Cigarette Butt Collection Can

4.00 (4)
Caution
Installation near water left in place for a long time or where contact with water will cause the occurrence of rust. Please dispose water for fire-fighting and contents of the collection each time.
Purpose
For collection of cigarette butts after smoking
Upper Diameter x Lower Diameter x Height H (mm)
230 x 190 x 300
Capacity (L)
10
Material
Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AT-10 09919156 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Installed in each smoking areas
4
From Japan
On 2014-08-20 10:46:44
In particular it has been used without problem.
This review is about item#09919156.
Such as office, collection box of ashtray of ash of the smoking field.
3
From Japan
On 2013-12-05 13:31:19
But I think that it is in transit, had dented the side of the can. Since there is no hindrance to use, but contact did not do, packing or, what about thinking the delivery company or.
This review is about item#09919156.
Put the cigarette butts
4
From Japan
On 2012-12-27 13:15:45
Cheap to size is good furniture. Since put port large easy to put the cigarette butts, easy-to-understand because the names are written.
This review is about item#09919156.
I use the smoking areas of the company.
5
From Japan
On 2012-05-31 13:42:59
I'm glad I can be unified in the company because the color is also seen with cigarette butts put seeing glance in red.
This review is about item#09919156.

Related Products