Buy more than* S$200* and get FREE SHIPPING

Signal Horn Digital Sound Alarm EWHS

3.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Leader Wire Length (mm)
Power line: 500
Protection Structure
IP53
Type
A type
...see all
Product Options
ADD TO CART
Weight (kg) Voltage Tolerance (V) Sound Pressure Level (dB) Leader Wire Type Power Consumption (W) Operating Temperature Range (deg C) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Voltage Tolerance (V) Sound Pressure Level (dB) Leader Wire Type Power Consumption (W) Operating Temperature Range (deg C) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.3 +/- 10% AC90-132V Max105(at 1m) Power line: VCT - -20 to 50 LightGray   1PC 1 EWHS-100A-J 09923681 179.90 SGD
In stock
1.3 +/- 10% DC35-60V Max105(at 1m) Power line: VCT 8 -20 to 50 Yellow *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EWHS-48A-Y 09923645 -
Discontinued
[x]
1.3 +/- 10% AC180-260V Max105(at 1m) Power line: VCT - -20 to 50 Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EWHS-200A-R 09923846 179.90 SGD
Shipped after 2017-10-30
1.3 +/- 10% DC35-60V Max105(at 1m) Power line: VCT 8 -20 to 50 LightGray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EWHS-48A-J 09923593 -
Discontinued
[x]
1.3+/-10% AC90-132V Max105(at 1m) Power line: VCT 10 -20 to 50 Yellow   1PC 1 EWHS-100A-Y 09923733 179.90 SGD
In stock
1.3 +/- 10% AC180-260V Max105(at 1m) Power line: VCT - -20 to 50 Yellow *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EWHS-200A-Y 09923821 179.90 SGD
Shipped after 2017-10-30
1.3 +/- 10% DC9-35V AC8-28V Max105(at 1m) Power line: VCT 8 -20 to 50 Yellow   1PC 1 EWHS-24A-Y 09923557 179.90 SGD
Shipped after 2017-08-28
1.3 +/- 10% DC9-35V AC8-28V Max105(at 1m) Power line: VCT 8 -20 to 50 Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EWHS-24A-R 09923575 179.90 SGD
Shipped after 2017-10-30
1.3 +/- 10% DC35-60V Max105(at 1m) Power line: VCT 8 -20 to 50 Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EWHS-48A-R 09923663 -
Discontinued
[x]
1.3 +/- 10% AC180-260V Max105(at 1m) Power line: VCT - -20 to 50 LightGray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EWHS-200A-J 09923776 179.90 SGD
Shipped after 2017-10-30
1.3 +/- 10% AC90-132V Max105(at 1m) Power line: VCT - -20 to 50 Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EWHS-100A-R 09923751 179.90 SGD
Shipped after 2017-09-14
1.3+/-10% DC9-35V AC8-28V Max 105 (at 1m) POWER LINE : VCT 8 -20 - 50 Light Gray   1PC 1 EWHS-24A-J 09923505 179.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
It is linked with a fire alarm.
5
From Japan
On 2016-05-08 14:12:51
I can select many sounds, but I would like people to announce. For example, it is a fire! There is an intruder, thieves infiltrate! Such
This review is about item#09923733.
To inform machine abnormality
2
From Japan
On 2014-08-05 15:34:33
There are lots of sounds, which is good, but the volume is small. Even if it is maximized, it loses the sound of the machine
This review is about item#09923776.

Related Products