Buy more than* S$200* and get FREE SHIPPING

Wheel Weight

5.00 (6)
Weight Gap Dimensions (mm)
2
Material
Lead
...see all>
Product Options
ADD TO CART
Weight (g) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 Steel wheels for 1Box(100PC) 1 Y2 50g 09931013 98.99 SGD
In stock
5 For steel wheels 1Box(100PC) 1 Y2 5g 09930925 32.99 SGD
In stock
10 For steel wheels 1Box(100PC) 1 Y2 10g 09930934 41.99 SGD
In stock
15 For steel wheels 1Box(100PC) 1 Y2 15g 09930943 47.99 SGD
In stock
20 For steel wheels 1Box(100PC) 1 Y2 20g 09930952 58.99 SGD
In stock
25 For steel wheels 1Box(100PC) 1 Y2 25g 09930961 60.99 SGD
In stock
30 For steel wheels 1Box(100PC) 1 Y2 30g 09930977 69.99 SGD
In stock
35 For steel wheels 1Box(100PC) 1 Y2 35g 09930986 74.99 SGD
In stock
40 For steel wheels 1Box(100PC) 1 Y2 40g 09930995 78.99 SGD
In stock
45 For steel wheels 1Box(100PC) 1 Y2 45g 09931004 94.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Balance the steel wheel
5
From Japan
On 2017-12-06 16:55:40
It is a weight that you can use with confidence. I think that I would like to purchase it again when it is gone.
This review is about item#9930934.
Tire work
5
From Japan
On 2016-12-13 16:21:57
I always use it Thank you for your early response Thank you again
This review is about item#9930934.
During tire change
5
From Japan
On 2016-11-03 19:34:57
I will use it frequently in the coming season so it is cheap and will be saved Can be used without problems
This review is about item#9930925.
Wheel balance
5
From Japan
On 2015-02-13 20:32:12
Even though it is cheap, it is solid. I always bought it.
This review is about item#09930934.
Wheel balancing
5
From Japan
On 2015-02-02 14:32:13
Kitchen weights are attached and I am very satisfied.
This review is about item#09930934.
Wheel balance
5
From Japan
On 2013-04-03 14:58:00
Although the unit price rises a little, weights themselves are compact and easy to use compared to other products.
This review is about item#09930977.

Related Products