Buy more than* S$200* and get FREE SHIPPING

Aluminum Wheels for Driving Weight

4.75 (4)
Weight Gap Dimensions (mm)
6.8
Material
Lead
...see all>
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 1Box(100PC) 1 YT5 50g 09931117 87.99 SGD
Shipped after 2018-03-02
45 1Box(100PC) 1 YT5 45g 09931101 77.99 SGD
Shipped after 2018-03-02
5 1Box(100PC) 1 YT5 5g 09931022 32.99 SGD
In stock
10 1Box(100PC) 1 YT5 10g 09931031 43.99 SGD
In stock
15 1Box(100PC) 1 YT5 15g 09931047 50.99 SGD
In stock
20 1Box(100PC) 1 YT5 20g 09931056 58.99 SGD
In stock
25 1Box(100PC) 1 YT5 25g 09931065 62.99 SGD
In stock
30 1Box(100PC) 1 YT5 30g 09931074 75.99 SGD
In stock
35 1Box(100PC) 1 YT5 35g 09931083 78.99 SGD
In stock
40 1Box(100PC) 1 YT5 40g 09931092 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Wheel balance
5
From Japan
On 2017-08-10 13:10:05
Yamate Metal 's weight is cooked, so do not worry about peeling.
This review is about item#09931056.
Balance adjustment after tire change
5
From Japan
On 2016-07-12 19:16:10
After all Yamate made reliable! Although I bought the MonotaRO brand as a substitute before, there was a problem such as going off during running, there was a process of returning to this product.
This review is about item#09931056.
Purchase balance adjustment for aluminum wheels
5
From Japan
On 2014-12-25 14:20:59
As expected it is a product of Yamath Metal, I use it without a mistake feeling, I do not see dropouts.
This review is about item#09931022.
Balance at tire change
4
From Japan
On 2010-01-16 18:33:51
I will buy it again!
This review is about item#09931031.

Related Products