Buy more than* S$200* and get FREE SHIPPING

Affixing Weights, Plates

4.67 (9)
Tape Type
Double sided tape Black
Material
Lead
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Set Contents Specification Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Set Contents Specification Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 13 252 115g x 10 115g(5gx23) 5g increments 1Box(1.15kg) 1 SBW5 35351854 29.99 SGD
In stock
4 16 257 140 g x 10pcs 140g(10gx14) 10g increments 1Box(1.4kg) 1 SBW10 35351872 31.99 SGD
In stock
3.8 19 220 120g x 10 pieces 120g (5gx8, 10gx8) 5/10g increments 1Box(1.2kg) 1 SBW5/10 35351863 29.99 SGD
In stock
4 20 240 160 g x 10pcs 160g(20gx8) 20g increments 1Box(1.6kg) 1 SBW20 35351881 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Maintenance of my car
5
From Japan
On 2017-05-21 09:04:50
How about the paste strength that is easy to use because it is divided into pieces?
This review is about item#35351863.
Tire change
5
From Japan
On 2017-01-05 16:31:08
There is not much, no less. Good partitioning allocation. Just right.
This review is about item#35351863.
Automobile maintenance industry
5
From Japan
On 2016-09-29 17:47:24
I have used it more than before, but it has no problems and it is easy to use.
This review is about item#35351881.
Wheel balancing
5
From Japan
On 2016-06-11 08:07:48
Adhesiveness is also a product that is easy to handle.
This review is about item#35351863.
Balancing the tires of 2 wheels and 4 wheels
5
From Japan
On 2015-07-01 16:06:51
It is just right width for the wheel of a narrow two-wheeled vehicle, it is convenient for fine adjustment because it is divided every 5 g, so there are times when you need to stretch a lot in the case of 4 wheels, so it is the right place for you.
This review is about item#35351854.
Wheel weight of radio control
5
From Japan
On 2015-04-21 17:54:41
Chot price is high. As a product, satisfied
This review is about item#35351854.
It is mainly used for balancing the aluminum wheels of the motorcycle.
4
From Japan
On 2014-09-08 18:34:48
Weight is thin and easy to paste. It is good that burrs do not appear when one piece is continuous and cut. I hope I have a stronger bond strength when I say greed.
This review is about item#35351854.
Balance correction
5
From Japan
On 2014-06-27 18:45:36
I wish I had weight of 3 pattern positions
This review is about item#35351863.
Tire exchange
3
From Japan
On 2014-05-06 20:12:49
Because I use it individually, I want you to make it a cheap item with a little less quantity.
This review is about item#35351863.

Related Products