Buy more than* S$200* and get FREE SHIPPING

Wheel Cap nut 17H-M10

3.79 (19)
Quantity (Pieces)
16
Surface Processing
Chrome-plated
Screw Diameter (mm)
10
Subtense(mm)
17
Overall Length (mm)
27
Material
Steel
...see all>
Product Options
ADD TO CART
Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 1Box(16PC) 1 - 09922841 23.99 SGD
In stock
1.25 1Box(16PC) 1 - 09922857 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 3
2 star 3
1 star 2
Review Rating: 3.79
19 Customer Reviews
The reviews are automatic translation.
Customize the vehicle
3
From Japan
On 2018-04-16 08:44:37
It can be used normally. This size has few variations, it is good to choose a little more.
This review is about item#09922857.
Tire change
2
From Japan
On 2018-03-31 22:26:16
Although it looked good, it may not have much durability. The horn has become rusty.
This review is about item#9922841.
Wheel tightening
5
From Japan
On 2017-08-30 17:04:41
I used it when I wore an old wheel on an aluminum wheel. In the genuine penetrating nut, the contact surface was less and the tendency to loosen was resolved. It was very helpful to purchase at a reasonable price while there was no treatment in the vicinity.
This review is about item#9922841.
Car maintenance
5
From Japan
On 2017-02-23 19:41:27
The texture is also good. The cost was reasonable and I was able to do a good shopping.
This review is about item#9922841.
Replaced as it became obsolete
3
From Japan
On 2016-12-31 21:31:30
I think that it is pretty good for easy-to-understand items.
This review is about item#9922857.
Exchange
2
From Japan
On 2016-11-22 22:31:34
There is no stock. Sorry to have urgent. I want to know the arrival schedule.
This review is about item#9922841.
Wheel nut exchange
5
From Japan
On 2016-09-30 17:33:56
I think that it is a good product if price is also cheap and plating is good and it should not rust.
This review is about item#9922857.
I bought it because I changed my gear from a standard steel wheel to an aluminum wheel.
3
From Japan
On 2016-08-26 16:12:50
I bought it as a current Alto in Suzuki but I bought it before handing in, so I could not use it. M12 bolt was used even light. This item description was too easy and I bought things I do not need for a long time. I think the goods themselves are good.
This review is about item#9922857.
On a quite old light truck
5
From Japan
On 2016-04-15 17:55:29
Since the horn of the parent's light truck's wheel nut (penetrating) had been licked, it was cheap so buying it but since the wheel is a black iron chin, only the nut was beautiful and it looked somewhat w
This review is about item#09922857.
Automobile inspection and maintenance
5
From Japan
On 2015-10-15 23:41:06
It is a good feeling to use for old-fashioned wagon R Plating may be weak
This review is about item#09922857.

Related Products