Buy more than* S$200* and get FREE SHIPPING

Wheel Nut, Penetration Plating Nut 17H M10

4.20 (10)
Quantity (Pieces)
16
Compatible Vehicle Model
(Mini) Mitsubishi, Honda, Mazda
Surface Processing
Chrome-plated
Screw Diameter (mm)
10
Subtense(mm)
17
Color
Plating
Overall Length (mm)
16
Material
Steel
...see all>
Product Options
ADD TO CART
Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 1Box(16PC) 1 - 09922866 18.99 SGD
Shipped after 2018-01-22
1.25 1Box(16PC) 1 - 09922875 18.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-06-28 13:29:11
It is a penetrating type and it can sustain long bolts also available. I am satisfied.
This review is about item#9922866.
Tire assembly
3
From Japan
On 2017-05-09 21:34:22
There is no problem at all. Plating is also thick and it seems not to be scratched.
This review is about item#9922866.
Wheel fixing
3
From Japan
On 2017-05-02 14:13:02
Because it penetrates, even when using long hub bolt it can be fixed without being concerned about the length.
This review is about item#09922875.
Car maintenance
5
From Japan
On 2017-02-23 19:41:02
The texture is also good. The cost was reasonable and I was able to do a good shopping.
This review is about item#9922866.
Wheel exchange
5
From Japan
On 2016-12-12 15:04:17
It is exchange with a licking nut. I am satisfied with this size and price.
This review is about item#9922875.
Chinese buggy wheel nut
5
From Japan
On 2016-07-08 21:35:04
Recently there is not much inventory in the home center, so it will be saved
This review is about item#09922875.
Wheel mounting
5
From Japan
On 2016-01-17 16:01:56
We can sell this size sale so little soon.
This review is about item#09922875.
Wheel desorption
1
From Japan
On 2015-07-13 21:14:05
M10 × 1.5 (light motor vehicle) I ordered purchase for Mitsubishi, Honda and Mazda, but the package display of the product that arrived was M10 × 1,25 (mini car) Suzuki, Daihatsu, Subaru. that! I thought it was different from the one I ordered, once opened it looked like M10 × 1.5 was included. I was able to use it abnormally, but the display and contents of the package must be the same. If it is reverse, there is also the possibility of hurting the hub bolt, so please thoroughly manage the product.
This review is about item#09922866.
Wide spacer installation
5
From Japan
On 2015-03-01 18:36:24
Recently, I was looking for M10 × 1,25 wheel nuts not readily available. I happened to see the net catalog and found it and bought it.
This review is about item#09922875.
Tire change
5
From Japan
On 2014-11-30 07:37:38
Very, affordable, I am satisfied. The cost effectiveness is outstanding. Thank you very much.
This review is about item#09922875.

Related Products