Buy more than* S$200* and get FREE SHIPPING

1"sq. IMPACT WRENCH "MEGA-IMPACT"

Capability Bolt Diameter
M45
Air Inlet
PT1/2
Hose Inner-Diameter (phi mm)
11
No Load Rotation Speed (min-1[r.p.m])
5000
Maximum Torque (N m)
2000
Plug-in Angle (mm [inch])
25.4(1)
Weight (kg)
12
Overall Length (mm)
535
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 09927845 2,009.90 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products