Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

25.4mm Square Drive N Type Impact Wrench

Compressor
7.5kw
Use Air Hose's Inner Diameter (mm)
9.5
Ability Bolt Diameter (mm)
38
Operating Torque Range (N/m)
300 to 1370
Noise Level (dB(A))
86
Hose Mouthpiece Mounting Screw
Rc3/8
Rolling Speed of No-load (min-1[r.p.m])
4200
Outlet Size (mm)
25.4
Air Consumption (m3/min)
0.6
Weight (kg)
(Without socket) 7.1
Overall Length (mm)
(Without socket) 488
TRUSCO Part Number
295-4133
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KW-3800proGL 09927906 -
Discontinued
[x]
ADD TO CART

Related Products