Buy more than* S$200* and get FREE SHIPPING

9.5mm Drive Small Impact Wrench

5.00 (1)
Compressor
2.2kw
Use Air Hose's Inner Diameter (mm)
6.5
Ability Bolt Diameter (mm)
12
Operating Torque Range (N/m)
30 to 170
Noise Level (dB(A))
82
Hose Mouthpiece Mounting Screw
Rc1/4
Rolling Speed of No-load (min-1[r.p.m])
9000
Outlet Size (mm)
9.5
Air Consumption (m3/min)
0.35
Weight (kg)
(Without socket) 1.6
Overall Length (mm)
(Without socket) 158
TRUSCO Part Number
295-4281
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KW-12 09927915 299.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Foil desorption
5
From Japan
On 2014-03-16 16:38:16
Than the impact wrench that has been previously used and loose well have the power. Since the compact, is the wrist of the burden is less easy to use. Tightening is no problem because it uses a torque wrench.
This review is about item#09927915.

Related Products