Buy more than* S$200* and get FREE SHIPPING

12.7sq Drive Medium Impact Wrench

4.86 (7)
Purpose
Light car and passenger vehicle tire removal work U bolt removal work Assembly / disassembly engine and suspension, etc.
Compressor
2.2kw
Use Air Hose's Inner Diameter (mm)
6.5
Ability Bolt Diameter (mm)
18
Operating Torque Range (N/m)
100 - 450
Noise Level (dB(A))
91
Hose Mouthpiece Mounting Screw
Rc1/4
Rolling Speed of No-load (min-1[r.p.m])
6000
Outlet Size (mm)
12.7
Air Consumption (m3/min)
0.4
Weight (kg)
2.4 (without socket)
Overall Length (mm)
178
TRUSCO Part Number
295-4338
Accessories
COUPLING PLUG 20PM
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KW-19HP 09927942 279.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
It is often used when loosening or tightening a tire of a car.
4
From Japan
On 2017-08-17 14:00:47
Is it still new, when removing wheels such as cars and motorcycles etc. I can remove it comfortably because the power is strong.
This review is about item#9927942.
Tire change of ordinary car.
5
From Japan
On 2016-11-02 18:30:40
Even with adjustment dial 1, I want overtorque so we need to make No. 1 a bit weaker.
This review is about item#9927942.
Tire change
5
From Japan
On 2016-10-19 14:28:01
♪ I am satisfied that the tire exchange is also powerful and easy to use.
This review is about item#9927942.
Tire exchange
5
From Japan
On 2014-12-07 22:29:34
I immediately exchanged for a studless tire with two ordinary passenger cars and one light truck. Torque was also sufficient, I confirmed by hand tightening, but it was tightened tightly. I am very satisfied.
This review is about item#09927942.
Repair and maintenance of vehicles
5
From Japan
On 2014-04-21 13:14:13
I used the same model before, so I made this It is a robust tool with strong torque as well as price
This review is about item#09927942.
Private car tire exchange
5
From Japan
On 2013-11-15 13:31:20
After all, building & power is different from cheap impact wrench purchased at home center before.
This review is about item#09927942.
Tire exchange
5
From Japan
On 2011-04-11 06:21:41
Although I used cheap items of comer before, sometimes the screw does not become loose and I purchased it here. As expected, even if the pressure of Twin Hammer Compressor of Sora Lab is low, it will be easy to relax.
This review is about item#09927942.

Related Products