Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dual Action Sander

Purpose
Feather edging, putty polishing work. Base treatment before painting. For general industry.
2014 TRUSCO Published Page
2-1563
Compressor
2.2kw
Use Air Hose's Inner Diameter (mm)
6.5
Hose Mouthpiece Mounting Screw
Rc1/4
Rolling Speed of No-load (min-1[r.p.m])
9500
Air Consumption (m3/min)
0.38
Overall Height (mm)
95 (Padded)
Type
Dust suction-type (with Magic)
Weight (kg)
1.05 (with pads)
Overall Length (mm)
182 (with pads)
TRUSCO Part Number
295-4222
Specification
Use paper size/phi125mm. Orbit diamond/5mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DAM-055S(B) 09927924 539.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products