Buy more than* S$200* and get FREE SHIPPING

Air Orbital Sander

3.00 (4)
Caution
Use or less air pressure 0.61MPa(6.3kgf/cm2). Use in higher pressures will cause accidents or damage of the product. Please be sure to lubricate before use.
Size (mm)
125 (paper size)
Orbit Diameter (mm)
About 5
Operating Air Pressure (MPa[kgf/cm2])
0.61(6.3)
Air Outlet
PT male/PT / female 6.35 mm (1 / 4-inch)
Hose Inside-Diameter (phi mm)
More than 6.5
Body Weight (kg)
1
Air Consumption (L/min)
78
No Load Rotation Speed (min-1[r.p.m])
10500
Type
Attraction-of-dirt type (magic)
Overall Length (mm)
170 (main part)
Type
Double-action
Set Contents
Air orbital sander BODY, DUST COLLECTION HOSE, DUST BAG AND ONE ACTION COUPLER (PT1/4 MALE)-SEAL TAPE MAKE SIMPLE MELODY / Hand Wrench/ SANDING PAPER (# 80, # 120, #240)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 GTAS-125 09927976 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Car of putty abrasive, WAX cliff
5
From Japan
On 2014-05-20 12:58:11
Very good, I want a dust collector future
This review is about item#09927976.
Keren work of the old paint
2
From Japan
On 2013-12-20 19:07:39
In particular anxiety in terms of life, such as, but I think that there is no problem wear remains. It can not be concluded until after it tries long-term use.
This review is about item#09927976.
Under the process of painting
4
From Japan
On 2013-11-13 18:25:20
Pat accessory is weak but you can also replaced when broken because it is planning as other manufacturers the same, other break the will not go to buy a bearing repair also Monotarou made since only bearing, first-class manufacturers and the difference between the lever It is of pressing comfort.
Automobile body repair
1
From Japan
On 2012-04-01 11:21:57
Immediately after buying two doors of regular cars putting on putty grinding begins to play on the pad of thunder! Spindle (per bearing) has come off! It is a useless tool!
This review is about item#09927976.

Related Products