Buy more than* S$200* and get FREE SHIPPING

Air Impact Wrench

2.33 (3)
Caution
Use 0.61MPa(6.3kgf/cm2)or less air compression.Use in higher pressures will cause accidents or damage of the product. Empty rotation with the socket still on will cause breakdown. Pulling the trigger will create impact, hold firmly with both
Operating Air Pressure (MPa[kgf/cm2])
0.61(6.3)
Air Outlet
PT male/PT / female 6.35 mm (1 / 4-inch)
Hose Inside-Diameter (phi mm)
More than 6.5
Body Weight (kg)
2.1
Air Consumption (L/min)
126
No Load Rotation Speed (min-1[r.p.m])
6800
Maximum Torque (N m)
407
Plug-in Angle (mm [inch])
12.7(1/2)
Overall Length (mm)
187 (Main body)
Set Contents
Air impact wrench body / accent make one touch plug (PT1/4 male)-long light socket (17 / 19.21 mm)-Hand wrench seal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 GTAW-380 09927951 139.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Bolt tightening
2
From Japan
On 2014-02-20 09:44:11
Air pressure dropped considerably for 10 months of use. I do not feel like repairing because it is cheap I am considering buying again every other year
Tire change etc.
2
From Japan
On 2009-06-09 16:33:15
The strength of positive (right) rotation and that of reverse (left) rotation are different. Even with the same "1", the forward rotation is strong (reverse rotation is weak). During work, especially when tightening (forward rotation), you need to be careful about over tightening.
This review is about item#09927951.
Automobile inspection and repair related etc.
3
From Japan
On 2008-12-06 13:50:38
Because the tightening and loosening are three stages, it is easy to distinguish properly but there are times when the dial is hard and the dial is hard to move because it is hard. (Points to be improved)
This review is about item#09927951.

Related Products