Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Impact Wrench Strong Type

4.30 (10)
Caution
Use 0.61MPa(6.3kgf/cm2)or less air compression.Use in higher pressures will cause accidents or damage of the product. Empty rotation with the socket still on will cause breakdown. Pulling the trigger will create impact, hold firmly with both
Operating Air Pressure (MPa[kgf/cm2])
0.61(6.3)
Air Outlet
PT male/PT / female 6.35 mm (1 / 4-inch)
Hose Inside-Diameter (phi mm)
More than 6.5
Body Weight (kg)
2.19
Air Consumption (L/min)
128
No Load Rotation Speed (min-1[r.p.m])
6800
Maximum Torque (N m)
542
Plug-in Angle (mm [inch])
12.7(1/2)
Overall Length (mm)
180 (Main body)
Set Contents
Air impact wrench body / accent make one touch plug (PT1/4 male)-long light socket (17 / 19.21 mm)-Hand wrench seal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 GTAW-52 09927967 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 7
3 star 0
2 star 0
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Tire exchange
4
From Japan
On 2017-11-06 14:39:00
It has three stages of switching and it was able to be used without problems.
This review is about item#9927967.
Light tiger, tire change of passenger car, maintenance of tractor etc
4
From Japan
On 2016-12-09 17:54:06
I tried exchanging tires of a light tiger, but I could use it without any stress. The compressor was 1 hp, so I thought something was wrong, but it worked quite well. It is even better if there is a subtank.
This review is about item#9927967.
Used for tire change.
4
From Japan
On 2016-03-21 15:46:22
I hope the price will be a little cheaper and it will be a little lighter.
This review is about item#09927967.
Normal, studless tire exchange
5
From Japan
On 2014-03-25 17:05:01
Tire change of ordinary passenger car can be done without feeling any stress. I think there is sufficient ability for the work of ordinary people.
This review is about item#09927967.
Automobile wheel exchange
5
From Japan
On 2014-03-19 23:02:03
Switching between R and L is also hard to mistake and there is torque, so it's easy to use but I think that it is more manageable if weighing a little more.
This review is about item#09927967.
Tire change
4
From Japan
On 2014-01-30 11:07:13
I have not used it but I am expecting it
This review is about item#09927967.
Tire exchange
4
From Japan
On 2013-10-30 20:39:59
How many mm are applicable air hoses? It seemed that it fell below the prescribed torque when used at 6.5 mm hose at around 20 meters.
This review is about item#09927967.
Car tire change
4
From Japan
On 2013-08-01 13:35:15
Because it is a snowy ground, it is indispensable to replace tires in summer and winter twice. It is powerful and it is easy to use with its heaviness as well. I think if the knob for torque switching is easy to rotate a little more.
This review is about item#09927967.
Mainly car inspection and maintenance
5
From Japan
On 2013-06-24 14:27:36
There was more power than I thought. I think the lever of switching is different in shape and cheap to use.
This review is about item#09927967.
Maintenance of motorcycle
4
From Japan
On 2012-09-30 07:48:14
Especially, there is no problem in use, no problem even if you use tough usage. One thing lost at the beginning is loosened but loosened but the previous impact was immediately recognized by R and L. This is F and R. It is F and R. Since R is (loosen) and F is (tighten), it gets lost first I think so. Still it is good because the direction of rotation is written by the arrow, but there is no particular problem other than that.
This review is about item#09927967.

Related Products