Buy more than* S$200* and get FREE SHIPPING

Paper file set

4.67 (6)
Caution
While working, please use safety glasses, a dust mask, etc., While working, please use safety glasses, a dust mask, etc.
Purpose
Wood sanding and rust dissolver, Wood sanding and rust dissolver
Type
Dry system, Dry system
Abrasive Material
G (garnet), G (Garnet)
Dimension (mm)
230x93, 230x93
Set Contents
(smooth)#240x3 piece (medium)#120x3 piece (coarse)#60x2 piece, (Specific) # 240 x 3 (middle) # 120 x 3 (coarse) #60 x 2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8Sheet) 1 - 09924214 2.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
I will make it a red tail
5
From Japan
On 2017-07-06 23:07:39
I took a bath I thought I should go again if there is a problem
This review is about item#9924214.
Sandpaper of small wood parts
5
From Japan
On 2016-11-14 19:00:27
Since there are three kinds of eyesight (number), it is handy because it can correspond with this set if it is a little part. In my case, I think that the finishing condition has improved better if a more detailed number is included.
This review is about item#9924214.
Various polishing
5
From Japan
On 2015-05-17 23:44:48
I think it's cheap. Whether bundling is good for the shipping fee at the moment.
This review is about item#09924214.
It is useful for wood processing.
5
From Japan
On 2015-02-22 10:00:38
This item is exactly fine in size, so we have three types of granularity (# 60, # 120, # 240), so happiness is also triple ♪ We sometimes do wood processing.
This review is about item#09924214.
Household carpenter
5
From Japan
On 2014-09-18 12:23:13
Because the price is reasonable and the count is also a set of three kinds, it is convenient to use variously. Quality was also good, and it was useful.
This review is about item#09924214.
Wood, metal
3
From Japan
On 2013-05-24 14:41:11
It is not very bad.
This review is about item#09924214.

Related Products