Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cable Pulley

5.00 (1)
Type
200Type
Compatible
125 · 150mm for I-shaped steel
Caution
Aluminum rails and cable hanger for aluminum rails are recommended for bend runs.
...see all>
Product Options
ADD TO CART
Compatible Cable Outside Diameter (phi mm) Dimensions p (mm) Adapted Bracket Dimension H (mm) Suspending Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Cable Outside Diameter (phi mm) Dimensions p (mm) Adapted Bracket Dimension H (mm) Suspending Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 to 35 153 5B 237 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CK-205 10063803 63.99 SGD
Shipped after 2018-06-27
10 to 20 134 1B/2B 206 1   1PC 1 CK-201 10063767 52.99 SGD
In stock
30 to 45 145 4b 217 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CK-204 10063794 61.99 SGD
Shipped after 2018-06-27
20 to 30 138 3b 214 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CK-203 10063785 57.99 SGD
Shipped after 2018-06-27
10 to 20 133 1B/2B 232 2   1PC 1 CK-202 10063776 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To hang the cable of the hoist
5
From Japan
On 2015-11-09 21:51:41
I have used it for many years. How do you manage to break the arms?
This review is about item#10063767.

Related Products