Buy more than* S$200* and get FREE SHIPPING

Steel Lock Nut Sack Nut Type 19 H

4.00 (1)
Screw Diameter (mm)
12
Subtense(mm)
19
Color
Chrome-plated
Overall Length (mm)
26
Material
Steel
Set Contents
Four lock nuts, one key
...see all>
Product Options
ADD TO CART
Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 1Set 1 - 09924232 16.99 SGD
Shipped after 2018-01-22
1.25 1Set 1 - 09924241 16.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I bought it to prevent theft of a new wheel
4
From Japan
On 2013-11-01 16:39:45
I feel that the condition of plating is not so beautiful, the rest is no problem.
This review is about item#09924232.

Related Products