Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Other Side's Hose Size Dimension T (phi mm) Dimensions Hs (mm) Dimensions Ls (mm) Dimension D (phi mm) Dimensions A (mm) Maximum Working Pressure (MPa) Installation Shape Operating Temperature Range (deg C) Fluid Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Other Side's Hose Size Dimension T (phi mm) Dimensions Hs (mm) Dimensions Ls (mm) Dimension D (phi mm) Dimensions A (mm) Maximum Working Pressure (MPa) Installation Shape Operating Temperature Range (deg C) Fluid Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For 1/4 hose 7.2 - - 26.2 - 1.5 - -20-70 - - 1pc 1 SH17-Steel 20734735 6.99 SGD
In stock
Quarterhose 7 - - - - 1.5 Hose nipple -20 to 70 Air Steel(chrome-plated) 1PC 1 SH17-Steel 87439791 -
Discontinued
[x]
for 1/4 hose 9 19 71.4 26.2 30 1 Hose nipple -20 - 70 Air Steel (chrome plating) 1PC 1 SH20-Steel 09926095 6.99 SGD
In stock
3/8 (for hose) 10.5 19 71.4 26.2 30 1 Hose nipple -20 - 70 Air Steel (chrome plating) 1PC 1 SH30-Steel 09926104 6.99 SGD
In stock
for 1/2 hose 14 19 77.4 26.2 36 1 Hose nipple -20 - 70 Air Steel (chrome plating) 1PC 1 SH40-Steel 09926113 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 4
3 star 8
2 star 2
1 star 3
Review Rating: 4.00
38 Customer Reviews
The reviews are automatic translation.
Expansion of air duster for cleaning work
5
From Japan
On 2017-12-02 06:41:00
It is cheap but you can use anything without problems. I definitely want to buy it again.
This review is about item#09926104.
Compressor repair
5
From Japan
On 2017-11-19 16:46:02
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#9926095.
Construction site
3
From Japan
On 2017-09-04 09:21:44
Although it can be used normally, there is a slight catch at the time of connection of the coupler,
This review is about item#9926104.
Repair
5
From Japan
On 2017-05-08 13:48:55
When feeling something strange in the socket, it is good that you can exchange without hesitation at this price (^ - ^) There is no problem with regard to use as well.
This review is about item#9926104.
During machine maintenance
3
From Japan
On 2017-04-21 14:50:13
It was usable as usual as usual. I will think about purchasing additional later.
This review is about item#9926104.
For installation of air hose
5
From Japan
On 2017-04-08 09:47:03
It can be used as a certain brand as it is used for mounting rubber air hose.
This review is about item#9926095.
Air hose production
3
From Japan
On 2017-02-15 12:34:27
Especially it can be used without problems, it is easy to put in when applying silicone grease thinly with installation.
This review is about item#20734735.
When painting work
3
From Japan
On 2016-11-05 14:37:13
This product was also usable normally.
This review is about item#9926104.
Wiring work
5
From Japan
On 2016-09-25 03:04:09
It can be used normally, reasonable, and seems to have no problem.
This review is about item#09926113.
Connection to air hose.
4
From Japan
On 2016-06-13 07:56:36
It was cheaper than the current one so I bought it, so ◎.
This review is about item#09926095.

Related Products