Buy more than* S$200* and get FREE SHIPPING

Socket Couple, For Mage

4.32 (107)
Dimension D (phi mm)
26.2
Maximum Working Pressure (MPa)
1
Installation Shape
Bolt
Operating Temperature Range (deg C)
-20 - 70
Fluid
Air
Material (Body)
Steel (chrome plating)
...see all>
Product Options
ADD TO CART
Dimensions Ls (mm) Dimensions A (mm) Screw Diameter Opponent Mounting Size Dimension T (phi mm) Dimensions Hs (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Ls (mm) Dimensions A (mm) Screw Diameter Opponent Mounting Size Dimension T (phi mm) Dimensions Hs (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54.4 13 R1/4 Rc1/4(PT1/4) PT1/4 19 1PC 1 SM20-Steel 09926122 6.99 SGD
In stock
55.4 14 R3/8 Rc3/8(PT3/8) PT3/8 19 1PC 1 SM30-Steel 09926131 6.99 SGD
In stock
57.4 16 R1/2 Rc1/2(PT1/2) PT1/2 21 1PC 1 SM40-Steel 09926147 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 71
4 star 13
3 star 14
2 star 4
1 star 5
Review Rating: 4.32
107 Customer Reviews
The reviews are automatic translation.
Air piping
4
From Japan
On 2018-03-25 16:15:56
Seal material is helpful. Accuracy is good, it is good without leakage.
This review is about item#9926122.
Air piping work
4
From Japan
On 2018-03-24 08:13:11
Used during air piping work. Although it is an inch display of counterpart size etc., amateurs think that it is easy to choose if the millimeter display is also attached.
This review is about item#09926147.
Joint
5
From Japan
On 2018-03-10 11:22:03
I decide this if I buy it. It is also good to build at a lower price than homebrew's PB.
This review is about item#9926122.
Maintenance factory air piping
5
From Japan
On 2018-02-28 10:34:24
What is it like because it is cheap? I thought, but I can use it without problems. Because it is made in Taiwan, it is safe.
This review is about item#9926122.
Equipment air supply
5
From Japan
On 2018-02-03 22:47:03
It is inexpensive and saved unchanged from other makers' things.
This review is about item#9926131.
Rear mounting of pressure regulator
5
From Japan
On 2018-02-02 20:51:27
Adjustment at hand and installation and removal became easier, making preparation and cleaning easier.
This review is about item#9926122.
When compressor maintenance
3
From Japan
On 2017-12-28 15:03:46
I used it regularly. . . . . . . . . . . . . . .
This review is about item#9926147.
Finally it came
2
From Japan
On 2017-12-12 18:23:03
I bought this product for the first time because the coupler of the air compressor became malfunctioning. I tried to disassemble it because it caused air leakage just by using it once. The taper of the internal spring was in the opposite direction, and the stopper of the pot-lid type collapsed and the air stopped stopping. After correcting and reassembling it worked normally. It seems to be a product check mistake.
This review is about item#9926122.
clean up
4
From Japan
On 2017-11-20 11:48:24
Since the thing which used before was air leaked it exchanged. I think that it is good to be able to use it unchanged with the manufacturer's thing for cheap price.
This review is about item#9926122.
For installation of air hose
4
From Japan
On 2017-11-07 10:29:08
The price is also cheap and the product itself has no problem. Since I use it in the outdoors, I am a little worried about rusting of working parts.
This review is about item#9926131.

Related Products