Buy more than* S$200* and get FREE SHIPPING

Female Socket

4.67 (24)
Dimension D (phi mm)
26.2
Maximum Working Pressure (MPa)
1
Installation Shape
Female screw
Operating Temperature Range (deg C)
-20 - 70
Fluid
Air
Material (Body)
Steel (chrome plating)
...see all>
Product Options
ADD TO CART
Dimensions Ls (mm) Dimensions A (mm) Screw Diameter Opponent Mounting Size Dimension T (phi mm) Dimensions Hs (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Ls (mm) Dimensions A (mm) Screw Diameter Opponent Mounting Size Dimension T (phi mm) Dimensions Hs (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48.4 13 Rc1/4 R1/4(PT1/4) PT1/4 19 1PC 1 SF20-Steel 09926156 6.99 SGD
In stock
49.4 14 Rc3/8 R3/8(PT3/8) PT3/8 21 1PC 1 SF30-Steel 09926165 6.99 SGD
In stock
51.4 16 Rc1/2 R1/2(PT1/2) PT1/2 24 1PC 1 SF40-Steel 09926174 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.67
24 Customer Reviews
The reviews are automatic translation.
Expansion of air tank
5
From Japan
On 2018-01-13 20:32:20
Inexpensive and performance is also necessary enough. It is about the same amount as the home center, but we are ordering to be free shipping collectively.
This review is about item#9926165.
For pneumatic instruments
5
From Japan
On 2017-10-23 08:59:43
It is good as a product, but it is cheap. Is it durable after that?
This review is about item#09926156.
For air hose connection
5
From Japan
On 2016-07-11 19:25:10
It is cheap, I will continue to purchase repeat.
This review is about item#09926156.
I purchased it as a spare for the sub tank of the compressor.
5
From Japan
On 2016-04-09 21:00:59
I purchased it as a sub tank reservoir, yet it is not installed. I think that it is about time to get out soon. I bought it because the price was affordable and I saw it even at home centers etc., but this one was cheap.
This review is about item#09926156.
Air piping
5
From Japan
On 2016-03-11 15:50:41
Cost performance was good.
This review is about item#09926156.
Compressed air piping
5
From Japan
On 2016-03-08 19:16:50
It is a basic and functional item. It is an inexpensive private brand item, but there is no practical problem.
This review is about item#09926156.
Attach to air hose
3
From Japan
On 2015-08-20 17:22:31
There is no problem so far.
This review is about item#09926156.
Attach to the original side of the air gun
5
From Japan
On 2014-10-09 13:28:54
I found it easier than I thought.
This review is about item#09926156.
Staff facility
5
From Japan
On 2013-09-11 08:55:00
It is functional satisfactory. Chrome content is small in plating and durability seems to be weak.
This review is about item#09926156.
compressor
5
From Japan
On 2013-05-13 17:55:20
I was satisfied with the price, I used it immediately.
This review is about item#09926156.

Related Products