Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Operating Temperature Range (deg C) Fluid Dimension d (phi mm) Material (Body) Dimension T (mm) Other Side's Hose Size Dimension T (phi mm) Dimensions Ls (mm) Dimension D (phi mm) Dimensions A (mm) Maximum Working Pressure (MPa) Installation Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Fluid Dimension d (phi mm) Material (Body) Dimension T (mm) Other Side's Hose Size Dimension T (phi mm) Dimensions Ls (mm) Dimension D (phi mm) Dimensions A (mm) Maximum Working Pressure (MPa) Installation Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20-70 - 7.5 - 7.2 For 1/4 hose 7.2 - 11 - 1-1.5 - 1pc 1 PH17-Steel 20734744 2.99 SGD
In stock
20 to 80 Air - Steel(chrome-plated) - Quarterhose 7 - - - 1.5 Hose nipple 1PC 1 PH17-Steel 87439816 -
Discontinued
[x]
-20 - 70 Air - Steel (chrome plating) - for 1/4 hose 9 57 11 30 1 Hose nipple 1PC 1 PH20-Steel 09926183 2.99 SGD
In stock
-20 - 70 Air - Steel (chrome plating) - for 3/8 hose 10.5 60.5 11 33 1 Hose nipple 1PC 1 PH30-Steel 09926192 2.99 SGD
In stock
-20 - 70 Air - Steel (chrome plating) - 1/2 (for hose) 14 60.5 11 33 1 Hose nipple 1PC 1 PH40-Steel 09926201 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 5
3 star 6
2 star 2
1 star 0
Review Rating: 4.44
41 Customer Reviews
The reviews are automatic translation.
Agricultural machinery maintenance
4
From Japan
On 2018-02-07 18:20:44
To secure the flow rate of compressed air when using impact wrench, the diameter of the air hose was used for size up. The load of the impact wrench has decreased.
This review is about item#9926201.
Compressor repair
5
From Japan
On 2017-11-19 16:46:25
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#9926183.
For conversion of air hose and oxygen hose
5
From Japan
On 2017-11-01 14:35:58
I made a conversion hose for air / oxygen blowpipe, but if it pushes it, it enters oxygen hose with inner diameter of 6.3 mm. T 7.5 mm is not very popular in general. It was saved.
This review is about item#20734744.
For air hose connection in the garage
5
From Japan
On 2017-10-26 20:34:57
With the diversification of air hoses used in the garage, we have added air couplers. It is cheap and convenient.
This review is about item#20734744.
For pneumatic instruments
5
From Japan
On 2017-10-23 09:00:57
There is nothing unusual as a product, but it is cheap.
This review is about item#9926183.
Air hose air leakage countermeasure
4
From Japan
On 2017-08-11 10:22:23
It was also good to tighten with a nut, but it was cheap so I tried this. Since the inner diameter of the hose was about 7 mm, I made it a type of 7.2 mm, but it was just a bit uneasy as it was perfect. If it is the size one more higher, it is only 9 mm, but should I originally choose this one? For the time being we are tightening the band and seeing the situation. There seems to be no air leak so far.
This review is about item#20734744.
On the air hose
5
From Japan
On 2017-05-01 18:21:42
Especially it can be used without problems. Cospa is good, is not it!
This review is about item#9926183.
During machine maintenance
3
From Japan
On 2017-04-21 14:50:39
It was usable as usual as usual. I will think about purchasing additional later.
This review is about item#9926192.
Air hose connection
2
From Japan
On 2017-03-30 19:40:23
I bought three identical items and the connection is tight or there is an error ,,,
This review is about item#20734744.
Air hose production
3
From Japan
On 2017-02-15 12:33:56
Especially it can be used without problems, it is easy to put in when applying silicone grease thinly with installation.
This review is about item#20734744.

Related Products