Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Installation Shape Operating Temperature Range (deg C) Dimension d (phi mm) Fluid Opponent Mounting Size Material (Body) Dimension T (phi mm) Dimensions Hs (mm) Dimensions Ls (mm) Dimension D (phi mm) Dimensions A (mm) Maximum Working Pressure (MPa) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Shape Operating Temperature Range (deg C) Dimension d (phi mm) Fluid Opponent Mounting Size Material (Body) Dimension T (phi mm) Dimensions Hs (mm) Dimensions Ls (mm) Dimension D (phi mm) Dimensions A (mm) Maximum Working Pressure (MPa) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- -20-70 7.5 - Rc1/8 - - - - 11 - 1 R1/8(PT1/8) 1pc 1 PM10-Steel 20734753 2.99 SGD
In stock
Malethread 20 to 80 - Air Rc1/8(PT1/8) Steel(chrome-plated) PT1/8 - - - - 1.5 R1/8 1PC 1 PM10-Steel 87439807 -
Discontinued
[x]
Male screw -20 - 70 - Air Rc1/4(PT1/4) Steel (chrome plating) PT1/4 14 40 11 13 1 R1/4 1PC 1 PM20-Steel 09926217 2.99 SGD
In stock
Bolt -20 - 70 - Air Rc3/8(PT3/8) Steel (chrome plating) PT3/8 17 42.5 11 15 1 R3/8 1PC 1 PM30-Steel 09926226 2.99 SGD
In stock
Male screw -20 - 70 - Air Rc1/2(PT1/2) Steel (chrome plating) PT1/2 21 44.4 11 16 1 R1/2 1PC 1 PM40-Steel 09926235 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 79
4 star 12
3 star 11
2 star 5
1 star 5
Review Rating: 4.38
112 Customer Reviews
The reviews are automatic translation.
Equipment maintenance
5
From Japan
On 2018-05-03 17:09:15
I am sorry because it does not sell to the home center. Price, ease of use, all are satisfactory.
This review is about item#9926217.
Air piping
5
From Japan
On 2018-05-01 11:25:28
It is used for air piping. There is no problem with the coupling part. Because the seal has been processed in advance, it is easy to use.
This review is about item#09926217.
Car maintenance
5
From Japan
On 2018-03-07 14:52:25
It arrives cheaply and soon. Function is also problematic, so it is useful. Once I get a new air tool, I will purchase it again.
This review is about item#9926217.
Repair of air auxiliary tank
5
From Japan
On 2018-02-10 16:07:11
I used it for repairing the auxiliary tank for the use of air tools. It was good as it did not have to wind the seal tape.
This review is about item#9926217.
Equipment air supply
4
From Japan
On 2018-02-03 22:47:53
It is inexpensive and saved unchanged from other makers' things.
This review is about item#9926217.
Air tool repair
5
From Japan
On 2017-12-29 08:57:23
Since the hose of the air gun with a hose was broken, I searched for a 1/8 chuck for direct attachment but it was hard to find and I found it with Monotaro. It is very helpful to be able to work as expected.
This review is about item#20734753.
On the mounting hose from the air compressor
3
From Japan
On 2017-12-20 20:37:07
It was normal because I was able to try without obscurity.
This review is about item#9926217.
Connection of hose for air crimping pliers
5
From Japan
On 2017-12-17 16:12:27
It was easy to use because it does not require a seal tape at the time of use.
This review is about item#9926217.
Use it on an air duster
4
From Japan
On 2017-12-08 23:02:54
There was no need to attach a tape, it was easy. Still, it is addicted.
This review is about item#9926217.
Using air compressor
1
From Japan
On 2017-10-30 22:17:34
Although it was a product explanation like an automatic opening and closing valve, the goods that arrived were leaking air when removing Hi coupler ... ....
This review is about item#20734753.

Related Products