Buy more than* S$200* and get FREE SHIPPING

Female Plug

4.33 (42)
Dimension D (phi mm)
11
Maximum Working Pressure (MPa)
1
Installation Shape
Female screw
Operating Temperature Range (deg C)
-20 - 70
Fluid
Air
Material (Body)
Steel (chrome plating)
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Screw Diameter Opponent Mounting Size Dimension T (phi mm) Dimensions Hs (mm) Dimensions Ls (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Screw Diameter Opponent Mounting Size Dimension T (phi mm) Dimensions Hs (mm) Dimensions Ls (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.5 Rc1/4 R1/4(PT1/4) PT1/4 17 36.5 1PC 1 PF20-Steel 09926244 2.99 SGD
In stock
15 Rc3/8 R3/8(PT3/8) PT3/8 21 37.2 1PC 1 PF30-Steel 09926253 2.99 SGD
In stock
16 Rc1/2 R1/2(PT1/2) PT1/2 24 40.5 1PC 1 PF40-Steel 09926262 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 29
4 star 5
3 star 3
2 star 3
1 star 2
Review Rating: 4.33
42 Customer Reviews
The reviews are automatic translation.
Additional air tank
5
From Japan
On 2018-01-13 20:33:10
Inexpensive and performance is also necessary enough. It is about the same amount as the home center, but we are ordering to be free shipping collectively. Always wind the seal tape.
This review is about item#9926253.
Coupler for air gun
5
From Japan
On 2017-12-04 17:51:49
It was cheap, but it was a normal good product! I also want to use it.
This review is about item#9926244.
Connection of air tool
5
From Japan
On 2017-08-07 13:22:30
There is no air leakage, there is no problem at all. I plan to purchase it next time.
This review is about item#9926244.
Use for inlet with valve
3
From Japan
On 2017-07-08 15:32:47
We purchased to change the type of suction inlet, I was looking for a cheap item but the product can be used normally without problems
This review is about item#9926244.
I also had other writes, but the screws do not fit at all! It is!
1
From Japan
On 2017-06-21 10:01:28
I bought it for the joint of the air water separator, but I could not screw it at all. Since I did not know which product is bad, I bought the same coupler at the home center and screwed in, it entered at all without problem ... Since the same contents are also posted in other writings, products not checked at all Is it? Is it? ★ I thought that I could not put on one.
This review is about item#9926244.
Factory piping
5
From Japan
On 2017-04-06 09:01:36
Performance is no problem. It is cheap and good. I will repeat again when it becomes necessary.
This review is about item#9926244.
Air tool
5
From Japan
On 2017-03-20 15:04:12
I bought it for hose extension of air tool. It may be cheap.
This review is about item#9926244.
Maintenance
1
From Japan
On 2017-01-30 17:16:13
I could not install it well. I checked the screw size etc, but it seemed like there was a problem with this product because it was not fine even if I tried it with another male screw, so it was not fine. It seems that the product was simply defective.
This review is about item#9926244.
For urethane hose connection
4
From Japan
On 2016-05-09 09:51:26
It can be used without any problems. It is no different from manufacturer products.
This review is about item#09926244.
air hose
5
From Japan
On 2016-02-12 22:05:09
Because it is cheap, it is saved. Because it is a male, you can buy it without worrying particularly trouble.
This review is about item#09926253.

Related Products