Buy more than* S$200* and get FREE SHIPPING

Air Blower

3.58 (60)
Normal Working Pressure (MPa)
0.78-0.98
Maximum Working Pressure (MPa)
1.47
Fluid
Air
Material
main part/polyacetal resin (POM),nozzle/steel (Steel)
...see all
Product Options
ADD TO CART
Connection Nozzle Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Nozzle Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 / 4 Coupler 95 1PC 1 SMALL 09926043 14.63 SGD
In stock
1/4 Coupler 270 1PC 1 LARGE 09926052 19.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 11
3 star 13
2 star 4
1 star 9
Review Rating: 3.58
60 Customer Reviews
The reviews are automatic translation.
Such as cleaning of the glass groove
1
From Japan
On 2016-12-20 07:26:11
It is there are many that do not leave the air is not useless, was re-buy another thing.
This review is about item#9926043.
Automobile, maintenance of motorcycle
3
From Japan
On 2016-11-24 07:33:04
Or delayed air jet occasionally, there are times when you do not leave. I wonder if coming familiar to one you are using? A little more, you look at the situation.
This review is about item#09926043.
Such as the cleaning of the air element of the track
4
From Japan
On 2016-10-14 22:20:20
It was good that the choice of the length of the nozzle. Since the body is plastic there is anxiety in durability, but there is no problem because the cheap price.
This review is about item#9926052.
Maintenance of work
1
From Japan
On 2016-08-05 09:01:55
Air flow comes out in a hurry, but there are times when you do not from time to time out the wind pull the nozzle.
This review is about item#9926043.
Cleaning of equipment, foreign body removal of the product
5
From Japan
On 2016-06-16 09:30:01
Light and easy to operate. No problem.
This review is about item#09926043.
Chip removal
1
From Japan
On 2016-06-01 08:36:08
Air is late coming out. This product do not buy again.
This review is about item#09926052.
As for the cleaning of automobile
4
From Japan
On 2016-05-09 10:29:02
Price was I think I immediately break because it was cheap, but it is okay for now.
This review is about item#09926043.
During decomposition care a bike
5
From Japan
On 2016-04-26 22:45:05
So long is cleaning can be satisfied as far as it will go.
This review is about item#09926052.
Golf shoes cleaning
5
From Japan
On 2016-04-05 17:21:17
In the past we used which have been purchased in the home center, but easy to use strong wind amount than that, we are satisfied. I started using yet, but expect to durability.
This review is about item#09926052.
Air blow
5
From Japan
On 2016-03-25 15:56:14
It is a very good commodity.
This review is about item#09926052.

Related Products