Buy more than* S$200* and get FREE SHIPPING

Air Coil Hose

3.93 (102)
Air Outlet
Two touch coupler
Dimensions C (mm)
58phi +/- 5
Maximum Working Pressure (MPa)
0.8
Inner Diameter x Outside Diameter (phi mm)
5x8
Operating Temperature Range (deg C)
-5 - 60
Fluid
Air
Material
Hose/polyurethane, coupler / steel (chrome-plated)
...see all>
Product Options
ADD TO CART
Hose Length (mm) Dimensions B (mm) Operating Range (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (mm) Dimensions B (mm) Operating Range (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2500 100 2000 120+/-30 1PC 1 5x8x2.5 09926061 20.99 SGD
Shipped after 2018-05-28
5000 150 4000 240+/-30 1PC 1 5x8x5 09926077 26.99 SGD
Shipped after 2018-05-28
7500 150 6000 410+/-30 1PC 1 5x8x7.5 09926086 34.99 SGD
Shipped after 2018-05-28
10000 150 8000 500+/-30 1PC 1 5x8x10 09926271 38.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 48
4 star 20
3 star 18
2 star 11
1 star 5
Review Rating: 3.93
102 Customer Reviews
The reviews are automatic translation.
I use it for golf course shoe dirt removal.
5
From Japan
On 2018-05-11 16:17:02
The elongation of the hose is also good and handling is easy. It will not get stiff even when it is cold.
This review is about item#9926061.
On a business trip
5
From Japan
On 2018-04-28 12:52:11
It is compact and convenient to carry. How long does it have durability?
This review is about item#9926077.
Connection between compressor and subtank
5
From Japan
On 2018-01-15 09:32:25
Used for connection between compressor and subtank. It is the best for using while moving compactly! Moreover, it keeps the shape without being too sagging.
This review is about item#9926061.
To scrape wood chips
5
From Japan
On 2017-12-28 09:39:40
Because it is coiled, you'd better buy a long one. When shrinking, I do not think there is a problem with storage. When using, efficiency is poor because it is a work while pulling at the net length. It is recommended that you have enough length.
This review is about item#9926271.
Cleaning of machine tools
5
From Japan
On 2017-12-22 16:00:01
I used something that was not curl up until then, but this one is easier to clean up.
This review is about item#9926061.
Cleaning of farm equipment
2
From Japan
On 2017-11-28 00:18:49
Although it was 5 m, it is suitable for use in 2 to 3 m, but it is not suitable for use after further extending it
This review is about item#9926077.
For picture frame mat cutter
5
From Japan
On 2017-11-18 15:43:45
I wish something about 10 m was good - I will buy it next time if there is.
This review is about item#9926086.
For extending the working air gun
2
From Japan
On 2017-10-13 17:31:51
I bought it as an extension of the air gun for work, I bought it longer than the hose It is OK to be organized, I do not feel the hose is hard enough to stretch, I worry about aged deterioration.
This review is about item#9926077.
Chip removal
2
From Japan
On 2017-10-05 13:28:08
Since the straight part comes out without bending the angle, there is no bent part as shown in the dimensional drawing. Since the straight part is short, it is extremely unwieldy to put direct air duster on. Although it may be good if you put it in the middle, If you put it straight, things of other companies with bending are better.
This review is about item#9926061.
Used for extended hose of air duster gun ♪
5
From Japan
On 2017-09-25 01:52:39
Coil type is convenient for cleaning machinery etc with air duster gun ♪ Next time I would like to order a longer hose. Thank you very much for offering nice products.
This review is about item#09926061.

Related Products