Buy more than* S$200* and get FREE SHIPPING

Coupling With Rotary

4.22 (9)
Maximum Working Pressure (MPa)
1.5
Fluid
Air
...see all
Product Options
ADD TO CART
Form Material (Body) Material Screw Diameter Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Form Material (Body) Material Screw Diameter Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3branch Aluminum Coupler/iron,chrome-plated R1/2 -20 to 80 1PC 1 YNL-PR-3 87439825 -
Discontinued
[x]
2-branch Copper Coupler / iron, chrome-plated - -5 - 70 1PC 1 LC-2 09925937 -
Discontinued
[x]
Three-branch Copper Coupler / iron, chrome-plated R1/4 -5 - 70 1PC 1 LC-3 09925946 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
As for the air hose attachment
4
From Japan
On 2016-05-10 09:04:29
Buy because prices have bought cheap, you can also use air leakage without any current.
This review is about item#09925937.
The air branch
4
From Japan
On 2016-02-11 21:09:20
COSPA is feel good.
This review is about item#87439825.
The branch of the air duster from indoor plumbing
5
From Japan
On 2013-07-26 20:01:34
I bought several times in making the firm than I thought. Is a little time and effort that the male side is not a coupler, but it is cheap enough even to buy a plug coupler. Because the rotary is useful because it can go without the direction of the hose is also impossible. Since durability is still a few months, I do not know well.
This review is about item#09925946.
Auto repair General
5
From Japan
On 2012-06-15 12:40:22
In firm made, nothing I think that there is no problem. Or rest, durability how things Using, and then confirm.
This review is about item#09925937.
Work on, be sure to use a large number of air tool by a compressor. (Painted sheet metal)
5
From Japan
On 2012-05-17 10:20:47
Ease of use is good because freely to the neck pretend a rotary. Just started using durability still, data has not been taken, but now, you have to come in handy.
This review is about item#09925946.
It was a branch of the air hose at the fork, but we have decided to use this product.
5
From Japan
On 2012-04-06 12:47:35
It easily can be removed because the place is removed easily if the equipment is not required in the bifurcated point. It will be very well workability becomes widely around because the order is removed unnecessarily (not immediately used equipment). It is by all means recommended product.
This review is about item#09925937.
To use when the number of air supply source is not enough.
2
From Japan
On 2011-12-16 16:33:53
Because you do not have a mounting bracket like the rotary line coupler body (mounting holes, etc.), it is difficult to fixed
This review is about item#09925946.
Used in the impact wrench
3
From Japan
On 2011-04-18 15:42:51
Cheap and performance is also satisfactory
This review is about item#09925937.
Use a tool that requires the air
5
From Japan
On 2011-02-28 13:12:03
It is ideal for when you want to add more small air work.
This review is about item#09925946.

Related Products