Buy more than* S$200* and get FREE SHIPPING

All In 2 Boots

4.77 (22)
Caution
When attaching to cone, please be sure to apply ample grease.
Accessories
One grease-one band size each
...see all
Product Options
ADD TO CART
Height (mm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
82 - 143 For regular cars 1Set 1 TW-2146 09966537 29.15 SGD
Shipped after 2017-07-24
67 - 94 For light cars 1Set 1 TW-2160 09966546 28.92 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 18
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
22 Customer Reviews
The reviews are automatic translation.
When car inspection and maintenance
5
From Japan
On 2017-05-23 21:20:20
In the past, I was working with the drive shaft pulled out, but after using this stretched boots once, the working time was able to be shortened considerably, mainly using this type, there is no particular problem with the aged deterioration of the rubber after that It seems.
This review is about item#9966546.
Car maintenance
4
From Japan
On 2017-03-19 18:31:51
Repair of the cover breakage at the seam of the center drive shaft of the 4-wheel drive of the H10 Wagon RCV 51s. Although there is no parts and installation is not purposeful, it prevents grease leakage and vehicle inspection is also passed. I hope it will be a bit cheaper. Since the corn and the tool are high, I used two flathead screwdrivers without using them, and it stretched out and crossed the shaft 88 pies. It grows well, but it requires considerable strength.
This review is about item#9966537.
As a replacement part when boots are damaged
5
From Japan
On 2017-03-13 23:26:10
Although it takes a little more trouble than cracked boots, it did not have durability problems and used it many times. It can be used for a wide range of car models.
This review is about item#9966546.
Italjet, front stool boots
5
From Japan
On 2016-04-20 11:54:47
When I got a little steering wheel full, boots pleats but I could install it. To remove the hub, a puller of about 100 mm is required.
This review is about item#09966546.
Car maintenance
4
From Japan
On 2016-04-07 08:17:48
While ordering 2 items, there were 4 scratching kisses on 1 piece, there was a defective item, but we informed that to monotaro so on the same day, we shipped the replacement item on the same day.
This review is about item#09966537.
Used for old cars etc which parts were missing.
5
From Japan
On 2016-03-28 13:00:10
Durability is .... I have tried it with my car, but I have used it for several years without any problem. I am saved because it can correspond to various car models.
This review is about item#09966537.
Drive shaft boots exchange
5
From Japan
On 2015-12-17 09:59:57
I have been using the same product for several years in business, but there are no such problems as losing quickly now. I can replace bearings without roses, so I like it because it can be replaced in a very short time. Although the part of the matching type has less part, there is little grease leakage and cracking from the joint part, so we are currently using only this.
This review is about item#09966546.
Car maintenance
3
From Japan
On 2015-08-13 23:56:16
I am concerned about durability.
This review is about item#09966546.
Foreign car general purpose
4
From Japan
On 2015-02-28 17:16:01
Although it was machined and mounted, it was able to be used without problems in terms of size since it was fixed by band processing.
This review is about item#09966546.
Car maintenance
5
From Japan
On 2014-11-21 13:19:24
It is cheap and easy to use, it is a good product.
This review is about item#09966546.

Related Products