Buy more than* S$200* and get FREE SHIPPING

5x8 Pu Coil Hose

3.67 (15)
Caution
Screw connection.Please note that coupler is not attached.
Dimensions B (mm)
500
Dimensions E (mm)
51
Dimensions D (mm)
100
Maximum Working Pressure (MPa)
0.8
Inner Diameter x Outside Diameter (phi mm)
5x8 (tube)
Operating Temperature Range (deg C)
-5 - 60
Connection Diameter
G1/4
Material
Polyurethane
Accessories
Nipple PT1/4XPF1/4
...see all
Product Options
ADD TO CART
Dimensions A (mm) Overall Length (mm) Dimensions C (mm) Operating Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Overall Length (mm) Dimensions C (mm) Operating Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
740 2500 140 2000 1PC 1 2.5M 09925955 -
Discontinued
[x]
880 5000 280 4000 1PC 1 5.0M 09925964 24.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 3
1 star 1
Review Rating: 3.67
15 Customer Reviews
The reviews are automatic translation.
Use directly connected to the compressor
5
From Japan
On 2016-04-19 18:49:19
Are used directly connected to the compressor, very easy to use there is a cheap, we have come in handy.
This review is about item#09925964.
Use for the cleaning of the machine in the air in the work.
4
From Japan
On 2013-12-09 13:49:46
It may be an inexpensive commodity. The length was short and 2.5m I think I wonder if those of 5m was good in the mechanical cleaning of the workplace.
This review is about item#09925955.
Work of repair
2
From Japan
On 2013-09-18 23:04:01
For some reason I bought at me. Careful not to be confused with the coupler with. Kana because coupler had been left over? But, tube diameter of 5 × there is no 8 so versatile. Or changing the tube diameter, or the screw to R1 / 4, I want you to put two of the joint (not sold only joint). Hose Yet 5 × 8, there is no 5 × 8 to the coupler & plug of Monotarou brand.
This review is about item#09925955.
For air tank
5
From Japan
On 2013-09-11 08:50:58
Connection wants the setting of R in addition to the G1 / 4. Use the included conversion joint.
This review is about item#09925955.
Dental technique
5
From Japan
On 2013-08-03 06:44:35
Was saved because the things I wanted not a zippered It does not sell in the local supermarket
This review is about item#09925964.
Air gun
3
From Japan
On 2013-05-27 09:00:33
You can use normally no better or worse.
This review is about item#09925955.
Use the air gun
5
From Japan
On 2013-02-22 15:57:44
Price is also easy, joint bracket We are also happy to firm. Purchase to continue plans.
This review is about item#09925955.
For air hose
4
From Japan
On 2012-11-26 21:23:59
Mounting bracket is regrettable that not a socket type. Actually, since there is no need screw bracket attached want you to that extent cheap. Order to replace the hand of the socket fittings after all.
This review is about item#09925964.
Down from the ceiling piping
5
From Japan
On 2012-11-09 19:32:43
Convenient because good as it is unlike the reel Even feeling a little more spring is strong ....
This review is about item#09925964.
Of water spray air hose
2
From Japan
On 2012-10-12 18:44:16
Firm is a feeling of use, color to I felt softness likely, but ... Inner diameter is struggling to joint for slightly larger.
This review is about item#09925964.

Related Products