NoteBuy more than* S$200* and get FREE SHIPPING

Air Duster

4.28 (36)
Purpose
For dusting and cleaning before work.
Coupler Connection Screw Diameter
M12x1.0
Nozzle Diameter
G(PF)1/8
Connection Port
The coupler for normal pressure
Nozzle Diameter (phi mm)
3
Fluid
Air
Material (Body)
Aluminum + nickel plated
Specification
Both can be connected (coupler replacement)
...see all
Product Options
Nozzle Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 1PC 1 LAG-100 09925973 -
Discontinued
[x]
330 1PC 1 LAG-300 09925982 -
Discontinued
[x]
Customer Reviews
5 star 20
4 star 8
3 star 6
2 star 2
1 star 0
Review Rating: 4.28
36 Customer Reviews
The reviews are automatic translation.
Air blow
3
From Japan
On 2014-11-07 13:57:54
Price to will things such
This review is about item#09925982.
Car maintenance
5
From Japan
On 2014-09-04 09:01:57
I everyday use, but I think to be firm. Both have been properly cut air out. All because it is not a resin durability is I think very certain. It was saved by pricewise also cheaper.
This review is about item#09925973.
Track vehicle maintenance
5
From Japan
On 2014-08-11 15:38:47
It uses no easy problem to use. Price is also cheap satisfaction.
This review is about item#09925982.
Stone processing
5
From Japan
On 2014-07-27 17:42:57
Since the tone of old duster has become worse is replacement. It is sufficient for use in our house.
This review is about item#09925973.
Foreign body removal, etc.
5
From Japan
On 2014-07-16 19:42:28
Correspondence from when the order is fast, I am grateful. Product also happy are carefully packed. In addition, I would like to Yoki transaction if there is an opportunity.
This review is about item#09925973.
Compressor
5
From Japan
On 2014-06-11 09:56:27
General manufacturer goods and not inferior to make and have set price is also low, is satisfied.
This review is about item#09925973.
Cleaning of parts
5
From Japan
On 2014-05-21 22:52:44
Monotarou brand is cheap and good. This about in it is enough to use at home!
This review is about item#09925973.
The maintenance of the vehicle or the like
5
From Japan
On 2014-04-25 16:52:33
We chose on price, but come in handy in compare favorably product to the manufacturer goods.
This review is about item#09925973.
Cleaning of the air cleaner, etc.
5
From Japan
On 2014-03-24 21:59:00
Price is no sense of incongruity to the cheap feeling of use, easy to use
This review is about item#09925973.
To finish the work of cleaning and products of the workshop
5
From Japan
On 2014-03-12 23:28:02
Since the air volume is large lever lightly operation can I like.
This review is about item#09925982.

Related Products